The perfect solution for organization you can take with you, Smead's Expanding File Wallet with Flap and Cord Closure is designed to help you organize large amounts of paperwork that need to be transported quickly or file material without a file cabinet. A sturdy flap with an elastic cord closure adds protection and security, allowing you to confidently carry your documents with you wherever you go. Full-height gussets expand up to 2", providing ample storage. Versatile and portable, these expanding wallets contain recycled content and are a great choice for a variety of uses, including school settings, making it easy to keep your projects, notes, handouts and school projects for a single subject grouped together. Color allows for easy visual identification. A simple change can boost your productivity and improve your organization.
Smead® 2" Accordion Expansion Wallet, Elastic Cord, Ltr, Blue/Green/Red/Yellow, 50/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$279.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Letter |
| Expansion | 2 in |
Product Details
| Style | Expandable File Folders |
| Type | File Folder |
| Package Quantity | 50 Pack |
| Description | Elastic Cord File Folders |
| Color | Assorted |
| Manufacturers Part Number | 77251 |
| Brand | Smead |