Economical choice for filing depositions, lengthy government reports or other paper-intensive records. Fully lined gussets reinforced with tear resistant material at the top adds strength to the point of greatest wear. Straight-cut tab for color-coded indexing. Made of manila stock great for everyday use. Pockets will hold standard top tab folders without bulging.
Smead® 3-1/2" Accordion Expansion End Tab File Pockets w/Tyvek, Letter, Manila, 10/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$85.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Letter |
| Expansion | 3-1/2 in |
Product Details
| Style | Expandable File Folders |
| Type | File Folder |
| Package Quantity | 10 Pack |
| Description | End Tab File Folders |
| Color | Tan |
| Manufacturers Part Number | 75164 |
| Tab Position | End Tab |
| Brand | Smead |