Smead® 68150 Self-Adhesive Poly USB Flash Drive Pockets, Clear, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Combine your physical paper documents and digital files in a single file folder. These handy pockets for USB flash drives are an effective way to store digital files with corresponding hard copy. The polypropylene pocket provides protection for your USB connector and is sized to fit most common USB sizes. Design features self-adhesive on the back side and a reclosable flap for added security. Flash drive pocket is made from durable, crystal-clear poly with permanent adhesive for years of service.
PRICE
$14.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 3-9/16 in |
Product Details
| Type | USB Cases |
| Material | Poly |
| Package Quantity | 6 |
| Description | Self-Adhesive USB Flash Drive Pockets |
| Color | Clear |
| Manufacturers Part Number | 68150 |
| Brand | Smead |