Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Smead® A-Z Indexed Accordion Expanding Files, 21 Pockets, Kraft, Letter, Brown

Smead® A-Z Indexed Accordion Expanding Files, 21 Pockets, Kraft, Letter, Brown

Item #: WBB1193510

Not Yet Rated

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $58.95

Save $2.95 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $58.95 ea.
  • Buy 3-5 $41.95 ea.
  • Buy 6+ $41.71 ea.

Quantity

Customers Also Viewed

Pendaflex® Poly Laminate Reinforced Hanging Folders, Letter, Green, 20/Box

Pendaflex® Poly Laminate Reinforced Hanging Folders, Letter, Green, 20/Box

Free Shipping

Smead® Step Index Organizer, 12-Pocket, Letter, Poly, Black

Smead® Step Index Organizer, 12-Pocket, Letter, Poly, Black

Free Shipping

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

C-Line Products 7-Pocket Letter Size Expanding File, Assorted Color, 12 Clipboards/Set

C-Line Products 7-Pocket Letter Size Expanding File, Assorted Color, 12 Clipboards/Set

Smead® Expanding File, 12 Pockets, Poly, Letter, Black/Blue

Smead® Expanding File, 12 Pockets, Poly, Letter, Black/Blue

Free Shipping

Avery® Slide & View Expanding File, 5 Pockets, Letter, Gray

Avery® Slide & View Expanding File, 5 Pockets, Letter, Gray

Free Shipping

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

Free Shipping

Universal® Hanging File Folders, 1/5 Tab, 11 Point Stock, Letter, Standard Green, 25/Box

Universal® Hanging File Folders, 1/5 Tab, 11 Point Stock, Letter, Standard Green, 25/Box

Free Shipping

Universal Recycled Wall File, Three Pocket, Plastic, Black

Universal Recycled Wall File, Three Pocket, Plastic, Black

Free Shipping

Universal Recycled Wall File, Add-On Pocket, Plastic, Black

Universal Recycled Wall File, Add-On Pocket, Plastic, Black

Free Shipping

Smead® Hanging File Folders, 1/5 Tab, 11 Point Stock, Letter, Assorted Colors, 25/Box

Smead® Hanging File Folders, 1/5 Tab, 11 Point Stock, Letter, Assorted Colors, 25/Box

Free Shipping

Smead® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

Smead® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

Free Shipping

Universal® 3-1/2" Expansion File Pockets, Straight Tab, Letter, Redrope/Manila, 25/Box

Universal® 3-1/2" Expansion File Pockets, Straight Tab, Letter, Redrope/Manila, 25/Box

Free Shipping

Universal® 5-1/4" Expansion File Pockets, Straight, Legal, Redrope/Manila, 10/Box

Universal® 5-1/4" Expansion File Pockets, Straight, Legal, Redrope/Manila, 10/Box

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

Global Industrial™ 2X Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.7 Mil, 100 Bags/Case

Global Industrial™ 2X Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.7 Mil, 100 Bags/Case

Free Shipping

Folgers® Filter Packs Coffee, Regular, 0.9 oz., 40/Carton

Folgers® Filter Packs Coffee, Regular, 0.9 oz., 40/Carton

Verbatim® DVD-R, 95355, 8X Speed, 4.7GB, Spindle, 50/Pk, Gold

Verbatim® DVD-R, 95355, 8X Speed, 4.7GB, Spindle, 50/Pk, Gold

Free Shipping

Smead® A-Z Indexed Accordion Expanding Files, 21 Pockets, Kraft, Letter, Brown

Heavy-duty Kraft file features a preprinted index for easy organization. Reinforced liners on the front and back panels. Full-height gussets, cloth tape reinforced at top. 7/8" capacity per pocket. Elastic cord on flap adds security. Expandable File Folder Type: Elastic Cord Closure Wallet; Size: Letter; Width: 12"; Height: 10".

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Weights & Dimensions

  • Document Size Letter

Product Details

  • Type File Folder
  • Brand Smead
  • Package Quantity 1
  • Description File Folders
  • Style Expandable File Folders
  • Manufacturers Part Number 70121
  • Color Family Brown
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Smead® A-Z Indexed Accordion Expanding Files, 21 Pockets, Kraft, Letter, Brown

Smead® A-Z Indexed Accordion Expanding Files, 21 Pockets, Kraft, Letter, Brown

Item #: WBB1193510

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant