You'll find hundreds of uses for these handy pockets. Self-adhesive on the back side, they adhere to file folders, binders, pockets, jackets or anywhere you need to store items safely. You'll find hundreds of uses for these handy pockets. Self-adhesive on the back side, they adhere to file folders, binders, pockets, jackets anywhere you need to store small items. Durable poly material is tear and water resistant. Acid free and PVC free.
Smead® Self-Adhesive Poly Pockets, Top Load, 6-1/4 x 4-9/16, Clear, 100/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$66.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/4 in |
| Height | 4-9/16 in |
| Document Size | Legal/Letter |
Product Details
| Style | File Pockets |
| Type | File Folder |
| Package Quantity | 100 Pack |
| Description | Self-Adhesive Poly Pockets |
| Color | Clear |
| Manufacturers Part Number | 68164 |
| Brand | Smead |