Smead® TUFF Pocket 5" Accordion Expansion File Pockets, Straight, Lgl, Redrope, 10/Box
Write a Review
|
Questions & Answers (0)
Product Description
Favored by law firms, this is the "Iron Man" of file pockets. Pocket holds standard top tab folders without bulging thanks to strong, fully-lined Tyvek® gussets which extends into the front and back panels twice as far as standard file pockets. Drop front for easy access to documents. Labels sold separately. Expandable File Folder Type: End Tab Pocket; Size: Legal; Width: 15 3/4". Global Product Type: Expandable File Folders-Drop Front;Expandable File Folders-Expandable File Folders-End Tab Pocket.
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Legal |
| Expansion | 5 in |
Product Details
| Style | Expandable File Folders |
| Type | File Folder |
| Package Quantity | 10 Pack |
| Description | End Tab File Folders |
| Color | Brown |
| Manufacturers Part Number | 74790 |
| Tab Cut | Straight Cut |
| Tab Position | Straight Tab |
| Brand | Smead |