Smead® Lockit Two-Pocket Folder, Leatherette Stock, 11 x 8-1/2, Dark Blue, 25/Box
Write a Review
|
Questions & Answers (0)
Product Description
Specially designed Lockit® feature secures documents without three-hole punching. Large pockets safely hold documents, photos or certificates for secure transport, while keeping everything readily accessible. Reinforced sides for extra durability. Left pocket is die-cut to hold a business card. Provides a distinctive impression for multiple projects.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$35.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Sheet Size | 8-1/2 x 11 |
| Document Size | Letter |
Product Details
| Business Card Holder | Yes |
| Type | File Folder |
| Front Color Family | Dark Blue |
| Color | Blue |
| Number of Pockets | 2 |
| Style | Pocket Folders |
| Description | Pocket Folders |
| Package Quantity | 25 Pack |
| Manufacturers Part Number | 87982 |
| Cover Material | Leatherette |
| Back Cover Color Family | Dark Blue |
| Brand | Smead |