Pendaflex Slash Pocket Project Folder, 8-1/2"W x 11"H, Blue, 25/PK
|
Questions & Answers (0)
Product Description
Slash pocket project folders organize projects in separate folders on your desktop or in a ring binder. Diagonal cutaway pocket design provides fast access to papers. Put letter-size papers in the large pocket. Store CDs or small papers in the CD pocket. Three-hole punched folders are cut smaller to fit inside a ring binder without obscuring index tabs. 11 point colored stock is perfect for color-coding.
PRICE
$30.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Thickness/Grade | Standard |
Product Details
| Type | Accessory |
| Color | Blue |
| Number of Pockets | 2 |
| Accessory Type | Binder Pocket |
| Punched/Unpunched | Unpunched |
| Material | Fiber |
| Package Quantity | 25/PK |
| Description | Slash Pocket Project Folder |
| Manufacturers Part Number | 32902 |
| Brand | Esselte |