Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Smead

Model # :WBB1193126

MPN #: 26784

Smead® Pressboard End Tab Classification Folders, Letter, Six-Section, Dark Blue, 10/Bx

Product Description

Protect your documents and fingers with SafeSHIELD® coated fastener technology-the ultimate solution to fastener issues, including paper tears, finger cuts and excessive fastener crinkling. Folder: 25 pt. pressboard covers with straight cut tabs (labels sold separately). Two 2" SafeSHIELD® bonded-style coated fasteners in positions no. 1 and 3. Divider: 17 pt. Kraft dividers. 1" SafeSHIELD® coated twin-prong fastener front and back.

PRICE
$139.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Document SizeLetter
Expansion2 in

Product Details

StyleClassification Folders
TypeLetter
Package Quantity10 Pack
DescriptionClassification Folders
ColorDark Blue
Number of Sections6
Manufacturers Part Number26784
Tab PositionEnd Tab
BrandSmead