Minimize the time you spend searching for documents and increase the efficiency of your shelf filing system. Smead's End Tab Classification File Folders enable you to organize your critical information by providing multiple filing surfaces that can be used to separate your documents in subcategories and keep them in proper sequence. Perfect for shelf filing systems, our end tab Classification File Folders feature a 2" expansion for greater storage capacity. For additional convenient document storage, consider applying one of our Poly File Retention Jackets 68191 (sold separately) to add documents without punching them. When maximum organization, security and instant access are critical, Smead's Classification File Folders are an essential choice.
Smead® Manila End Tab Classification Folders, Letter, Six-Section, 10/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$95.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Letter |
Product Details
| Style | Classification Folders |
| Type | Letter |
| Package Quantity | 10 Pack |
| Description | Classification Folders |
| Color | Tan |
| Number of Sections | 6 |
| Manufacturers Part Number | 26835 |
| Tab Cut | Straight Cut |
| Tab Position | Straight Tab |
| Brand | Smead |