For end tab or top tab folders. Allows you to create many filing surfaces for extensive categorization within a single file folder. Each divider has a punched hinge at top that fits over the fastener on the divider beneath it. Hinge is scored for 1/2" expansion. The bottom divider then fits over the fastener in the file folder. Sections can be removed without disturbing the order of papers on the dividers.
Smead® Stackable Side Tab Letter Size Folder Dividers with Fastener, 1/2", 10 Sets/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$71.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Letter |
| Expansion | 1/2 in |
Product Details
| Style | Folder Dividers |
| Type | Divider |
| Package Quantity | 10 Pack |
| Description | Folder Dividers |
| Color | Tan |
| Manufacturers Part Number | 35605 |
| Tab Position | End Tab |
| Brand | Smead |