Poly folders in super bright colors will liven up your desktop and are easy to find in any filing system. It's the toughest file folder around, and it comes in opaque colors to color code your filing system for speed and efficiency. Durable poly material is tear and water resistant and easy to clean. Fits any vertical or lateral filing system.
Smead® Waterproof Poly File Folders, 1/3 Cut Top Tab, Letter, Green, 24/Box
|
Questions & Answers (0)
Product Description
PRICE
$48.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Letter |
Product Details
| Style | Waterproof File Folders |
| Type | File Folder |
| Material | Polypropylene |
| Package Quantity | 24 Pack |
| Description | File Folders |
| Color | Green |
| Manufacturers Part Number | 10502 |
| Tab Cut | 1/3 Cut |
| Tab Position | Assorted |
| Brand | Smead |