The Barrel Roof Design Of These Smoking Shelters Offers Low Maintenance By Preventing Rain And Snow Build-Up.
Four Sided Shelters with Left Front Opening
Outdoor smoking shelters help save non-smokers from second hand smoke while offering smokers a designated smoking area. These shelters can help reduce OSHA fines and reduce insurance premiums. The framing system of these butt stop smoking shelters is built with industrial grade standards to withstand years of outdoor use. Smoker shelters are made with anodized aluminum in 313 dark bronze anodic finish. Barrel roof is made with 1/4" thick double walled polycarbonate. Glass panels are made with clear 1/4" thick tempered safety glass. Outdoor shelters are pre-fabricated in sections for easy assembly and crated for low cost shipping. All shelters include an extruded aluminum bench and backrest along the rear wall to provide a comfortable sitting area for smokers. ADA compatible. Custom designs and sizes available.
Note: Due to Florida Building Code, the wind-load in Florida is 130 MPH to 180 MPH. Some shelters can't be sold in Florida. All shelters sold to Florida will require the engineering service at additional cost. Site specific engineered drawings and calculations for building code compliance available at additional cost if required.
Smoking Shelter Barrel Roof Four Sided With Left Front Opening 10' X 5'
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$10,779.00was $10979.00
Save $200.00 (2%)
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 120 in |
| Depth | 60 in |
| Height | 84 in |
| Weight | 850 lbs |
Product Details
| Assembly Required | Yes |
| Type | 4-Sided with Left Front Opening |
| Bench/Backrest Included | Yes |
| Color | Bronze |
| Style | Barrel Roof |
| Capacity | 4 People |
| Material | Aluminum and Safety Glass |
| Manufacturers Part Number | 4-2CB |
| Brand | Handi-Hut |