Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Handi-Hut

Model # :WB239979B

MPN #: 5-2BB

Smoking Shelter Barrel Roof Four Sided With Left And Right Front Opening 12'X5'

Product Description
The Barrel Roof Design Of These Smoking Shelters Offers Low Maintenance By Preventing Rain And Snow Build-Up.
Four Sided Shelters with Open Left & Right Front Opening


Outdoor smoking shelters help save non-smokers from second hand smoke while offering smokers a designated smoking area. These shelters can help reduce OSHA fines and reduce insurance premiums. The framing system of these butt stop smoking shelters is built with industrial grade standards to withstand years of outdoor use. Smoker shelters are made with anodized aluminum in 313 dark bronze anodic finish. Barrel roof is made with 1/4" thick double walled polycarbonate. Glass panels are made with clear 1/4" thick tempered safety glass. Outdoor shelters are pre-fabricated in sections for easy assembly and crated for low cost shipping. All shelters include an extruded aluminum bench and backrest along the rear wall to provide a comfortable sitting area for smokers. ADA compatible. Custom designs and sizes available.

Note: Due to Florida Building Code, the wind-load in Florida is 130 MPH to 180 MPH. Some shelters can't be sold in Florida. All shelters sold to Florida will require the engineering service at additional cost. Site specific engineered drawings and calculations for building code compliance available at additional cost if required.

PROMOTIONAL PRICE
$12,489.00

was $12689.00
Save $200.00 (2%)
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width144 in
Depth60 in
Height84 in
Weight800 lbs

Product Details

Assembly RequiredYes
Type4-Sided with Left & Right Front Opening
Bench/Backrest IncludedYes
ColorBronze
StyleBarrel Roof
Capacity12 People
MaterialAluminum and Safety Glass
Manufacturers Part Number5-2BB
BrandHandi-Hut