Perch Seat BH01 for No Butts Smoking Shelters 40"W x 12"D x 32"H - Black
Write a Review
|
Questions & Answers (0)
Product Description
No Butts Perch Seat BH01 for No Butts Smoking Shelters 40"W x 12"D x 32"H - Black
Made with aluminum framing with black powder coat finish. Framing and stainless steel feet resist corrosion and rust. Perch Seating has a sloped surface ideal to lean against, helping reduce pressure off feet while standing. 40"W x 12"D x 32"H. Easy assembly.
Made with aluminum framing with black powder coat finish. Framing and stainless steel feet resist corrosion and rust. Perch Seating has a sloped surface ideal to lean against, helping reduce pressure off feet while standing. 40"W x 12"D x 32"H. Easy assembly.
PRICE
$385.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40 in |
| Depth | 12 in |
| Height | 32 in |
| Weight | 80 lbs |
Product Details
| Assembly Required | Yes |
| Type | Perch Seating |
| Material | Aluminum |
| Color | Black |
| Manufacturers Part Number | BH01 |
| Brand | No Butts Bin |