Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB1510039

MPN #: 1705310

Buyers Smooth Aluminum Barn Door Toolbox 18x18x48 - 1705310

Product Description
Buyers Products Smooth Aluminum Barn Door Toolbox 18x18x48 - 1705310

Protect and secure your equipment for the long haul with Buyers Products Smooth Aluminum Underbody Truck Box with Barn Door. Each professional grade box is crafted with .125 inch thick smooth aluminum with a built-in rain gutter.

Reinforced side-hinged swinging doors and a 3-point locking, die cast compression latch system help protect your tools from theft and weather.

The unit features an aluminum continuous hinge and watertight D-bulb door seal.

Features:
  • Built tough with durable, corrosion-resistant .125 in. thick smooth aluminum construction.
  • Contents protected by a side-hinged barn style door and aluminum continuous hidden hinge with solid 1/4 in. pin.
  • Shut out weather and theft with 3-point locking, die cast compression latch system.
  • Easy access to contents with double swing out doors (right or left handle mount), flat-surface mounting option, and no center post to get in the way.
  • Dust and grime won't get past the built-in rain gutter with D-bulb seal.
  • Made in the USA.
PRICE
$799.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width18 in
Height18 in
Weight64.5 lbs
Gauge0.1 ga
Door Open Width43-5/7 in
Door Open Height13-2/3 in

Product Details

TypeUnderbody
ColorSilver
Number of Latches1
Door TypeDouble Barn
Hinge TypeAluminum Continuous Hinge
Door MaterialSmooth Aluminum
Number of Doors2
MaterialSmooth Aluminum
Door Color FamilySilver
Latch TypeT-Handle Latch
DescriptionBarn Door Toolbox
Package Quantity1
Manufacturers Part Number1705310
Door StyleBarn
Lock IncludedYes
BrandBuyers Products