Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Buyers Products

Model # :WBB3249651

MPN #: 1701018

Buyers Products Pro Structural Steel Mounting Brackets For 18x18 Underbody Truck Boxes, Gloss Black

Product Description
Buyers Products Pro Series Steel Truck Tool Box Mounting Brackets are designed for use with 18x18 Underbody Truck Boxes. These brackets allow truck tool boxes to be mounted to the frame of a pick-up truck.

Mounting is fast and easy with pre-drilled holes and slots. Mount your Truck Tool Box quickly and easily, and trust that your tools are secure for the long haul.

Features:
  • Maximum Durability, Maximum Protection With All The Features A Pro Would Demand
  • Quickly install any brand Underbody truck tool box with this heavy-duty 2-piece kit
  • Optimized design and thicker material increases the bracket strength while eliminating the side straps
  • Universal design works with any brand of Underbody or Underbed truck toolbox
  • Brackets are constructed from 0.188" thick formed steel
  • Corrosion-resistant black powder-coated finish
  • Brackets feature a universal hole and slot pattern for easier installation
  • Conveniently sold in boxed pairs
  • Made in the USA


PRICE
$209.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-3/16
Width4-3/8 in
Height20 in
Weight39 lbs

Product Details

StyleWelded
TypeUnderbody Mounting Brackets
MaterialCarbon Steel
Package Quantity1
ColorBlack
Manufacturers Part Number1701018
BrandBuyers Products