Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2331998

MPN #: 1706405

Buyer's XD Smooth Aluminum Underbody, 18x18x36 - 1706405

Product Description
XD Smooth Aluminum Underbody Truck Box's extruded box frame and .125 in. thick smooth aluminum looks great and provides reliable protection. A built-in rain gutter and automotive bulb seal work with the 3-point locking, die cast compression latch to keep out moisture and grime. The unit comes with heavy duty lanyards and a stainless steel bolt-on hinge with a 1/4 in. pin to keep contents locked in tight no matter how rough the road gets.

Features
  • Superior strength and finish with .125 inch thick smooth aluminum construction and rigid extruded box frame.
  • External drop doors stays tightly secured with a die cast compression latch system.
  • Protects your tools from moisture and grime with an automotive bulb seal and builtin rain gutter.
  • Door adjustment or replacement is a snap with our bolt on stainless steel hinge and solid 1/4 in. pin.


PRICE
$755.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37 in
Width19 in
Height19 in
Weight56 lbs
Door Open Width32-1/4 in
Door Open Height14-1/3 in

Product Details

TypeUnderbody
ColorSmooth
Number of Latches1
Door TypeStandard
Hinge TypeAluminum Bolt-On Hinge
Door MaterialAluminum
MaterialAluminum
Door Color FamilySmooth Silver
Latch Type3 Point Compression Latch
Manufacturers Part Number1706405
Door StyleDrop Door
Lock IncludedYes
BrandBuyers Products