Global Industrial
Model # :WB238818RD
Global Industrial™ Smooth Bollard Post Sleeve 4" HDPE Dome Top, Red
|
Questions & Answers (0)
Product Description
Global Industrial™ Smooth Bollard Post Sleeve, 4" Diameter, Red
Bollard Post Sleeves Easily Slide Over Existing NPT Pipes To Help Eliminate Maintenance.
Bollard post sleeves resist fading, rusting and cracking to ensure long life. These post sleeves are made with high density polyethylene to provide effective use outdoors. Smooth surface exterior measures 60" H and can be trimmed for an exact fit.
Bollard Post Sleeves Easily Slide Over Existing NPT Pipes To Help Eliminate Maintenance.
Bollard post sleeves resist fading, rusting and cracking to ensure long life. These post sleeves are made with high density polyethylene to provide effective use outdoors. Smooth surface exterior measures 60" H and can be trimmed for an exact fit.
PRICE
$45.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 60 in |
| Weight | 3 lbs |
| Inside Diameter | 5 in |
| Thickness | 1/8 in |
| Diameter | 5-1/8 in |
Product Details
| Assembly Required | No |
| Type | Dome Top Sleeve |
| Tape Color Family | No Tape |
| Color | Red |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | BOL4RD |
| Fits | 4" Post |
| Shape | Round |
| Brand | Global Industrial |