Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Post Guard

Model # :WBB895074

MPN #: CL1385K

Post Guard® Bollard Cover CL1385K, 4-1/2"Dia. X 52"H, Blue W/White Tape

Product Description
Post Guard® is a protective sleeve that fits easily and securely over posts. It saves time and costs by eliminating constant scraping and repainting of bollard posts. Post Guard covers are fade resistant and ultraviolet stable. Each Post Guard cover has 2 reflective stripes that increase visibility and safety. Great looking protection for facilities with a wide variety of colors and sizes.

PRICE
$65.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
65.95
Buy 4 units - 10 units
62.95Save $3.00 (5%)
Buy 11+ units
60.95Save $5.00 (8%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height52 in
Weight4 lbs
Inside Diameter4-3/4 in
Tape Width3/4 in
Thickness1/8 in
Diameter5 in

Product Details

Assembly RequiredNo
TypeSmooth Bollard Sleeve
Tape Color FamilyWhite
ColorBlue
MaterialPolyethylene
Package Quantity1
Manufacturers Part NumberCL1385K
Fits4-1/2" Post
ShapeRound
BrandPost Guard

Warranty

Warranty5 Year UV Protection