Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fellowes

Model # :WBB978512

MPN #: 0062901

Fellowes Smoothmove™ Large Moving & Storage Boxes, 24"L x 18"W x 18"H, Kraft - Pkg Qty 6

Product Description
SmoothMove™ Moving & Storage, Large Box, 25"L x 18-1/4"W x 19"H, Kraft/Blue

Features
  • No tape required - lid locks into place for secure closure
  • Strong, durable hand holes for comfortable moving and lifting
  • FastFold® quick and easy assembly
  • Easy to break down and store flat until ready for reuse
  • All boxes constructed from strong 32 ECT C-Flute Kraft corrugated board
  • Box Wall Construction: Double End, Single Side, Double Bottom


PRICE
$66.00  Sold in packages of 6 / $11.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 4 pkgs
66.00
Buy 5+ pkgs
64.50Save $1.50 (2%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width18-1/4 in
Height19 in
Inside Length24 in
Inside Width18 in
Inside Height18 in
Stacked Weight Capacity-- lbs
Weight3 lbs

Product Details

Assembly RequiredYes
TypeStandard Moving Boxes
ColorKraft
SeriesSmoothMove, Moving & Storage Box
Percent Recycled Content85
StrengthMaximum
StyleHinged Lid and Locking Tab
MaterialCorrugated Fiberboard
Package Quantity6
Manufacturers Part Number0062901
BrandFellowes