- Instant Assembly - just push corners together and the box is ready for use
- Heavy duty, double end, double side, double bottom construction for stacking, storage and transport you can trust
- Reinforced tear-resistant hand holes make box comfortable to carry
- Deep, locking lift-off lid stays in place for secure file storage
- Box wall construction has double end, double side and double bottom
- The dimensions are the inside dimensions of the product
Fellowes Presto Lift Off Locking Storage Boxes, 24"L x 15"W x 10"H, White & Blue - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$165.00 Sold in packages of 12 / $13.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 15 in |
| Height | 10 in |
| Inside Length | 24 in |
| Inside Width | 15 in |
| Inside Height | 10 in |
| Stacked Weight Capacity | 800 lbs |
| Weight | 2 lbs |
| File Size Format | Legal |
Product Details
| Assembly Required | Yes |
| Color | White |
| Series | Presto Storage Box |
| Percent Recycled Content | 60 |
| Strength | Maximum |
| Style | Lift-Off Locking |
| Material | Corrugated Fiberboard |
| Package Quantity | 12 |
| Manufacturers Part Number | 0063201 |
| Brand | Fellowes |