Dynarex® DynaRide S7 Rear Wheel Bearing
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide S7 Rear Wheel Bearing (Dynarex Item # RPWC07-K7) is the factory-original replacement component designed to restore fluid, low-friction rotation to the heavy-duty rear wheels. This premium metal alloy bearing ensures smooth movement and maintains necessary stability in the central hub assembly under bariatric load capacities
PRICE
$1.90
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4-5/16 in |
| Weight | 2 lbs |
Product Details
| Type | Rear Wheel Bearing |
| Material | Metal |
| Package Quantity | 1 |
| Color | Silver |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC07-K7 |
| Brand | Dynarex |