Hilmor SMTHS6 6" Hand Seamer 1891184
Write a Review
|
Questions & Answers (0)
Product Description
When you need to bend or flatten sheet metal, these Hand Seamers flat out get the job done. 1/4" depth marks help you bend accurately while a rubber grip lets you do it all in comfort. And with a reinforced spring, they might even outlast the sheet metal you're working on.
PRICE
$97.95
4
4
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 6 in |
| Height | 3-3/8 in |
| Weight | 2 lbs |
Product Details
| Type | Seamer |
| Package Quantity | 1 |
| Description | 6" Hand Seamer |
| Color | Black, Green, Silver |
| Manufacturers Part Number | 1891184 |
| Brand | Hilmor |
Warranty
| Warranty | Lifetime |