Hilmor CS Compact Swage Tool 1839015, 5/16" To 1-5/8"
Write a Review
|
Questions & Answers (0)
Product Description
The new Hilmor Compact Swage Tool is taking swaging to the next level. It has the power to swage 1-5/8" tubing and the control to swage 5/16" tubing without a crack. With its small, pistol-shape design, it can fit in the smallest of spaces. This proprietary design can reduce on-the-job fatigue with its easy setup and one-handed operation made possible by an innovative hydraulic mechanism and release button. It's even equipped for multiple sizes. Kit Contents: 3/8", 1/2", 5/8", 3/4" and 7/8" Expander Heads, Deburrer and Compact Swage Tool.
PRICE
$699.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 1-3/4 in |
| Height | 5 in |
| Weight | 9 lbs |
Product Details
| Includes | 3/8", 1/2", 5/8", 3/4", 7/8", Expander Heads, Body, Deburrer, Kit Box |
| Description | Compact Swage Tool 5/16" To 1-5/8" |
| Color | Black, Green, Silver |
| Manufacturers Part Number | 1839015 |
| Brand | Hilmor |
Warranty
| Warranty | Lifetime |