Ear Phone Connection Snake Covert Kit for Kenwood Radios, EP601
Write a Review
|
Questions & Answers (0)
Product Description
The Snake Covert Kit is ideal for undercover operations. Never before has an earphone been so discrete. The Snake kit includes a low-profile highly sensitive microphone that covertly clips under a simple t-shirt, while the audio jack assumes a typical iPod style appearance. With your hands in your pocket, you can inconspicuously access the belt-clip PTT button. The Snake adapts to any look because of the "easy to conceal" features.
For Use With:
KENWOOD NEXEDGE NX220, NX240V, NX320, NX340U, NX420, NX3220, NX3320; TK208, 220, 240, 240D, 248, 250, 259, 260G, 270G, 272G, 308/320, 340/340D, 348, 350, 353, 359, 360G, 370G, 372G, 373G, 430, 431, 2100, 2102, 2130, 2160, 2170, 2200, 2202, 2207, 2212, 2300, 2360, 3100, 3173, 3200, 3230, 3300, 3302, 3312, 3400, 3360, 5320, 5400, 5410
For Use With:
KENWOOD NEXEDGE NX220, NX240V, NX320, NX340U, NX420, NX3220, NX3320; TK208, 220, 240, 240D, 248, 250, 259, 260G, 270G, 272G, 308/320, 340/340D, 348, 350, 353, 359, 360G, 370G, 372G, 373G, 430, 431, 2100, 2102, 2130, 2160, 2170, 2200, 2202, 2207, 2212, 2300, 2360, 3100, 3173, 3200, 3230, 3300, 3302, 3312, 3400, 3360, 5320, 5400, 5410
PRICE
$54.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Surveillance Convert Kit |
| Color | Black |
| Series | Snake |
| For Use With | Kenwood Radios |
| Material | Polycarbonate/Metal |
| Description | Snake Covert Kit |
| Connection Style | 2-Pin |
| Package Quantity | 1 |
| Manufacturers Part Number | EP601 |
| Respirator Connection Type | 2-Pin |
| Radio Type | Kenwood |
| Brand | Earphone Connection |
Warranty
| Warranty | 1 yr |