Ear Phone Connection The Combi iBlend Kit for Harris Radios, EP-Combi iBlend 28
Write a Review
|
Questions & Answers (0)
Product Description
The Combi iBlend Kit combines our iBlend "iPod-Style" Surveillance Kit with the Combi Wireless QR Adapter and Wireless PTT Transmitter. The best feature of the Combi Wireless QR Adapter PTT Kit is that you can attach just about any EPC Quick Release headset and key the radio remotely from the PTT button. With the Combi Hawk Kit package, you have the benefit of combining hands-free technology with our best-selling lapel microphone kit. The button can be adhered anywhere with the addition of our Velcro finger piece or weapons mount (included). You can also attach additional EPC accessories, so the Combi is versatile, serving a variety of law enforcement divisions; patrol, undercover or tactical.
For Use With:
HARRIS / JAGUAR P5300, P5400, P5500, P7300, XG-15, XG-25, XG-75
For Use With:
HARRIS / JAGUAR P5300, P5400, P5500, P7300, XG-15, XG-25, XG-75
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Surveillance Convert Kit |
| Battery Life | 18 Hours |
| Color | Black |
| Series | Combi iBlend |
| For Use With | Harris Jagular P5300, P5400, P5500, P7300, XG-15, XG-25, XG-75, XL-45P, XL-95P |
| Material | Polycarbonate/Metal |
| Description | The Combi iBlend Kit |
| Connection Style | Multi-Pin |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-Combi iBlend 28 |
| Respirator Connection Type | Multi-Pin |
| Radio Type | Harris |
| Brand | Earphone Connection |
Warranty
| Warranty | 1 yr |