Features:
- Genuine RCA Ear- Bud Style Surveillance Kit
- Dust Proof and Water Resistant
- X03 Two Prong Right Angle Connector
- 27.5 inches Length
Weights & Dimensions
| Length | 4 in |
| Width | 5.00 in |
| Height | 7/8 in |
| Weight | 0.4 lbs |
Product Details
| Description | Ear-Bud Style 1 Wire Surveillance Kit Earpiece |
| Color | Black |
| Manufacturers Part Number | SK12EH-X03 |
| For Use With | BR200, Motorola 2 prong |
| Brand | RCA |
Warranty
| Warranty | 1 yr |