Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Seaga

Model # :WBB3198711

MPN #: SM2300PS2

Seaga SnakMart Compact Combo Snack & Drink Vending Machine with Changer & Bill Acceptor, 4 Selection

Product Description
A sleekly engineered combo machine the SnakMart (Sm2300) is a valuable addition to our vending family. The SnakMart is great for locations with limited space and that don't need separate merchandisers for beverages & food. It's health & safety compliant and MDB and DEX capable. Although this machine can be placed in almost any location, it's perfect for laundromats, hotels, gas stations, and car washing businesses. Capacity - 23 Selections. 253 Items (45 cans, 40 bottles, 56 wide snack, 112 narrow snack).

Features:
  • Fully programmable
  • Individual selection pricing
  • Full sales reporting
  • Energy saver settings
  • Seamless payment system integration
  • Customer friendly keypad and display
  • All metal product trays tilt for easy load
  • Healthy product and NAMA fit pick compatible
  • Live product display
  • Anti-theft design
  • Quiet, office friendly operation
  • Energy efficient refrigeration system, CFC free
  • Just over 6 square feet required
  • Modular construction


PRICE
$4,549.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth29 in
Height69-1/2 in
Weight440 lbs

Product Details

TypeVending Machine
ColorBlack
Amperage4 A
Number of Vending Selections23
Currency AcceptedUSD
Capacity45 Cans, 40 Bottles, 56 Wide Snack, 112 Narrow Snack
Voltage115 V
Made in the USANo
MaterialSteel
RefrigerationR290
DescriptionCompact Combo Snack & Drink Vending Machine
Manufacturers Part NumberSM2300PS2
BrandSeaga

Warranty

Warranty1 yr