Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Seaga

Model # :WBB3198709

MPN #: ENV5CPS3

Seaga Envision Snack & Beverage Combo Vending Machine with Changer & Bill Acceptor, 5 Trays

Product Description
The Envision 5-Wide Combo Vending Machine is an all-in-one solution that offers both snacks and beverages, designed to maximize convenience and profitability. With a sleek design and cutting-edge technology, this machine provides an exceptional user experience and streamlined operations for vending operators.

Features:
  • Capacity - 36 Selections. 371 Items (96 beverages, 110 snacks, 165 candy)
  • Interlock door construction for added security
  • Endura motors tested for perfect performance over 2 million vends
  • Scroll price display
  • Height adjustable shelves
  • Infinity models
  • Dual coils for better product flexibility
  • Trays configured for wide range of products


PRICE
$7,699.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width39 in
Depth36 in
Height72 in
Weight517 lbs

Product Details

TypeVending Machine
ColorGray/Black
Amperage4 A
Number of Vending Selections36
Currency AcceptedUSD
Capacity96 Beverages, 110 Snacks, 165 Candy
Voltage115 V
Made in the USANo
MaterialSteel
RefrigerationR290
DescriptionSnack & Beverage Combo Vending Machine
Manufacturers Part NumberENV5CPS3
BrandSeaga

Warranty

Warranty1 yr