Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB1170893

MPN #: 35364

Snap Cap™ Cylinder Safety Cap Low Pressure, Coarse Thread

Product Description
Snap Cap Cylinder Safety Cap: Designed to fit most North American gas cylinders, the SNAP CAP cylinder safety device meets DOT standards. The SNAP CAP denies access to the main cylinder control and regulator attachment, rendering the cylinder, it's contents, and your regulator useless to anyone but your designated personnel. At less than the cost of a cylinder refill and much less than a regulator, the value is obvious. Welded steel construction and powder coated provides many years of use. Includes brass padlock, 5x5x8 inch. 5 lbs. G-2501 High Pressure Fine Threads (Most oxygen and shielding gas cylinders) G-2502 Low Pressure Fine Threads G-2503 High Pressure Coarse Threads 35364 Low Pressure Coarse Threads

PRICE
$191.22

1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth4 in
Height7-1/2 in
Weight5 lbs
Gauge18 ga

Product Details

Assembly RequiredNo
ColorYellow
MaterialSteel
Package Quantity1
Manufacturers Part Number35364
BrandJustrite

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNFPA, UFC, CGA, OSHA