- Tip opening is 0.76mm (0.030")
Bel-Art Dispensing/Drop 60ml (2oz) Polyethylene Bottles, 18mm Closure 12Pk
Write a Review
|
Questions & Answers (0)
Product Description
The sealer cap on these low density polyethylene dispenser bottles snaps on easily and continues to hold a tight seal even after repeated use.
PRICE
$25.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4-7/25 in |
Product Details
| Neck Finish | 18-400 |
| Capacity | 2 |
| Material | Polyethylene |
| Package Quantity | 12 |
| Color | Clear |
| Manufacturers Part Number | F11637-0002 |
| Closure | 18Mm |
| Brand | Bel-Art |