Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Circo Innovations

Model # :WBB754748

MPN #: 15EZ

Circo Innovations Snap Clamp Fitting, Furniture Grade PVC, 1-1/2" Dia., 4"L, White, Pack of 100 - Pkg Qty 100

Product Description
Used to fasten greenhouse plastic, bird netting or shade cloth to PVC frames, especially where wind blows coverings off. They easily snap over PVC Pipe. Space Clamps about 1 ft apart. Use additional Clamps in windier situations or use aluminum grip Clamps to make the PVC snap Clamps grip tighter. Clamp size matches PVC Pipe size (for example: 1" Clamp fits 1" Pipe).

PRICE
$111.00  Sold in packages of 100 / $1.11 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
111.00
Buy 2 pkgs - 5 pkgs
105.00Save $6.00 (5%)
Buy 6+ pkgs
102.00Save $9.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Weight0.1 lbs
Nominal Pipe Size1-1/2 in

Product Details

TypeSnap Clamp
MaterialFurniture Grade PVC
Package Quantity100
ColorWhite
Manufacturers Part Number15EZ
Fitting TypeSnap
BrandCirco Innovations