Furniture Pipe - Thinwall , 5'L, 3/4"Dia., Furniture grade PVC, White
Furniture Grade PVC Pipe is stronger, more UV resistant and has no markings compared with standard plumbing PVC. Furniture Grade PVC is best used in structural projects with our PVC Snap Fittings.
Furniture Pipe - Thinwall, 5'L, 3/4"Dia., Furniture Grade Pvc, White - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$390.00 Sold in packages of 50 / $7.80 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Weight | 0.1 lbs |
| Nominal Pipe Size | 3/4 in |
Product Details
| Type | Furniture Pipe Thinwall |
| Pipe Outer Diameter | 1.05 in |
| Material | Furniture Grade PVC |
| Package Quantity | 50 |
| Color | White |
| Manufacturers Part Number | 172-Thinwall |
| Brand | Circo Innovations |