Circo Innovations Snap Clamp Fitting, Furniture Grade PVC, 3/4" Dia., 4"L, White, Pack of 100 - Pkg Qty 100
|
Questions & Answers (0)
Product Description
Used to fasten greenhouse plastic, bird netting or shade cloth to PVC frames, especially where wind blows coverings off. They easily snap over PVC Pipe. Space Clamps about 1 ft apart. Use additional Clamps in windier situations or use aluminum grip Clamps to make the PVC snap Clamps grip tighter. Clamp size matches PVC Pipe size (for example: 1" Clamp fits 1" Pipe).
PRICE
$54.00 Sold in packages of 100 / $0.54 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Weight | 0 lbs |
| Nominal Pipe Size | 3/4 in |
Product Details
| Type | Snap Clamp |
| Material | Furniture Grade PVC |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | 12EZ |
| Fitting Type | Snap |
| Brand | Circo Innovations |