x

Take 15% off your entire order!

Offer applied at checkout

Bud Snb-3730 Snb Series Nema Sheet Metal Box 7.87" W X 5.91" D X 9.84" H - Min Qty 2

Bud Snb-3730 Snb Series Nema Sheet Metal Box 7.87" W X 5.91" D X 9.84" H - Min Qty 2

Item #: WBB562566

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • Continuous seam welded 16 ga. steel or stainless steel construction
  • Hinged cover clamps to the base with keyed quarter turn latch for a watertight seal
  • External mounting brackets allow box to be mounted on a wall or panel without having to remove the cover and exposing internal components to the environment
  • Bonding studs for grounding are provided on base and door
  • Internal panel and hardware included
  • Designed to meet NEMA type 1, 2, 4, 4X and IP65 ratings
  • Easily machined and modified to your particular requirements
  • Finish: Smooth Gray powder coat, Internal Panel - Clear Zinc plate

  • BRAND Bud Industries
  • COLOR FINISH Light Gray
  • WIDTH INCHES 7.87
  • DEPTH INCHES 5.91
  • HEIGHT INCHES 9.84
  • MANUFACTURERS PART NUMBER SNB-3730
  • WEIGHT LBS 7.00
  • CONSTRUCTION Continuous Seam Welded 16 Gauge Steel
  • WALL MOUNTING HEIGHT INCHES 11.14
  • WALL MOUNTING WIDTH INCHES 6.42
  • PANEL SPACE HEIGHT INCHES 8.46
  • PANEL SPACE WIDTH INCHES 5.91
  • CATALOG NUMBER SNB-3730
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud Snb-3741 Snb Series Nema Sheet Metal Box 7.87" W X 3.98" D X 9.84" H - Min Qty 2

Item #: B562365

Not Yet Rated

Usually ships in 8 to 11 days

$41.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Snb-3730 Snb Series Nema Sheet Metal Box 7.87" W X 5.91" D X 9.84" H - Min Qty 2

Bud Snb-3730 Snb Series Nema Sheet Metal Box 7.87" W X 5.91" D X 9.84" H - Min Qty 2

Item #: WBB562566

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant