Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Elkay

Model # :WBB190541

MPN #: EDFPVR214C

Elkay® Wall Mount Drinking Fountain w/ VR Bubbler, ADA

Product Description
Soft Sides® architectural drinking fountains feature softly rounded corners and a Contoured basin designed to provide a splash-resistant surface.

Features:
  • Contoured fountain provides an attractive and safe product
  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted
  • Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Stainless steel finish is corrosion resistant and attractive
  • Bottom cover plate conceals plumbing and internal components
  • Rated for indoor or outdoor use


PRICE
$1,149.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/8 in
Depth18-3/4 in
Height6-1/2 in
Wall PlateYes in

Product Details

RefrigeratedNo
ColorSilver
Freeze/Frost ResistantNo
Number of Stations1
MaterialStainless Steel
Manufacturers Part NumberEDFPVR214C
FilterNot Included
Installation TypeOn-Wall
Vandal ResistantYes
Fountain ActivationFront Push Button
BrandElkay

Compliance & Certifications

ANSI CertifiedYes
ADA CompliantYes
NSF CertifiedYes