TMX Soft Blank Jaws For 10" Scroll Chuck, 4 Piece Set
Write a Review
|
Questions & Answers (0)
Product Description
TMX Soft Blank Jaws, 10in, 4 Pc Set for Scroll 10in Chucks, TMX by Toolmex Made in Europe
PRICE
$619.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Chuck Size | 10 in |
Product Details
| Type | Jaw Chuck |
| Number of Pieces | 4 |
| Country of Origin | Europe |
| Manufacturers Part Number | 3-882-410P |
| Chuck Type | Scroll |
| Brand | TMX |