TMX Soft Top Jaws For 10" Scroll Chuck, 6-Jaw
Write a Review
|
Questions & Answers (0)
Product Description
TMX American Tongue and Groove Jaw System, Soft Top Jaws for Scroll 10in 6-Jaw Chuck 1 pc, TMX by Toolmex Made in Europe
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension F | 2-1/8 |
| Dimension K | 5/16 |
| Dimension C | 2 in |
| Chuck Size | 10 in |
| Dimension H | 1-3/4 |
| Dimension B | 1-1/4 |
| Dimension G | 3/4 in |
| Dimension J | 5/16 in |
| Dimension D | 1/2 |
| Dimension E | 1-1/16 |
Product Details
| Type | Jaw Chuck |
| Number of Pieces | 1 |
| Chuck Type | Scroll |
| Country of Origin | Europe |
| Manufacturers Part Number | 3-884-610P |
| Brand | TMX |