Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2356043

MPN #: ZUSAESR-S-118

Soft EPDM Foam Sheet No Adhesive - 1/4" Thick x 12" Wide x 12" Long

Product Description
Soft EPDM Foam Sheet No Adhesive - 1/4" Thick x 12" Wide x 12" Long

EPDM is the most weather resistant foam, with a wide range of chemical compatibility, steam resistance, and good temperature range. Applications include anti-rattle and anti-skid applications, seals, flotation devices, and insulation.

PRICE
$33.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Width12 in
Tensile Strength60 psi
Density12 lbs / cu. ft. lbs/ft³
Thickness1/4 in

Product Details

FirmnessExtra Soft (0 - 4 psi)
Material Temperature Range-90 to 275 F °F
MaterialEPDM
Manufacturers Part NumberZUSAESR-S-118
Chemical ResistanceGood
Flame RetardantYes
ShapeSheet
BrandUSA Sealing
ColorBlack
UV ResistanceExcellent
FinishSmooth
Package Quantity1
DescriptionSoft EPDM Foam Sheet No Adhesive
Backing TypePlain
TextureSmooth
Compression Deflection @ 25% Deflection (PSI)4 psi
GradeStandard
Oil ResistancePoor
Cell TypeClosed Cell

Compliance & Certifications

CertificationsASTM D1056 2A1, FMVSS-302
Flame SpecificationFMVSS-302