Firm Neoprene Foam Sheet with Acrylic Adhesive - 1/16" Thick x 36" Wide x 12" Long
Write a Review
|
Questions & Answers (0)
Product Description
Firm Neoprene Foam Sheet with Acrylic Adhesive - 1/16" Thick x 36" Wide x 12" Long
Neoprene is the most commonly used foam material due to its good balance of strength, oil, water, and weather resistance. Common applications include industrial gaskets to seal water, air, dust, and other environmental items, automotive gaskets, and athletic equipment. This firm Neoprene is stronger and more durable than our standard offering for the most demanding of applications.
Neoprene is the most commonly used foam material due to its good balance of strength, oil, water, and weather resistance. Common applications include industrial gaskets to seal water, air, dust, and other environmental items, automotive gaskets, and athletic equipment. This firm Neoprene is stronger and more durable than our standard offering for the most demanding of applications.
PRICE
$29.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 36 in |
| Tensile Strength | 200 psi |
| Density | 20 lbs / cu. ft. lbs/ft³ |
| Thickness | 1/16 in |
Product Details
| Firmness | Firm (14+ psi) |
| Material Temperature Range | -70 to 200 F °F |
| Material | Neoprene |
| Manufacturers Part Number | ZUSANSR-F-236 |
| Chemical Resistance | Good |
| Flame Retardant | Yes |
| Adhesive Temperature Range | -30 to 230 F °F |
| Shape | Sheet |
| Brand | USA Sealing |
| Color | Black |
| UV Resistance | Good |
| Finish | Smooth |
| Package Quantity | 1 |
| Description | Firm Neoprene Foam Sheet with Acrylic Adhesive |
| Backing Type | Acrylic Adhesive |
| Texture | Smooth |
| Compression Deflection @ 25% Deflection (PSI) | 20 psi |
| Grade | Standard |
| Oil Resistance | Good |
| Cell Type | Closed Cell |
Compliance & Certifications
| Certifications | ASTM D1056 2C4, FMVSS-302 |
| Flame Specification | FMVSS-302 |