Soft FDA Silicone Rubber Cord 0.210" Cross Section 100 ft. Length
Write a Review
|
Questions & Answers (0)
Product Description
Cords are often used to fill gaps, channels, and make custom seals. Equivalent to black viton in terms of physical properties, except colored brown for easy identification.
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Cross Section | 0.21" |
| Inch/Metric | Inch |
Product Details
| Color | Red |
| Durometer | 50A |
| Temperature Range | -80 to 400 () °F |
| Cross Section Shape | Round |
| Material | Silicone |
| Package Quantity | 1 |
| Hardness | Standard |
| Manufacturers Part Number | ZUSA-RC-367 |
| Grade | Standard |
| Brand | USA Sealing |