While they are not as strong as other Viton O-Rings, Soft Viton O-Rings are made of FDA materials and require less force to make an effective seal and conform better to uneven surfaces. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.
Soft FDA Viton O-Ring-Dash 211 - Pack of 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.75
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cross Section | 1/8" |
| Outside Dimension (Actual) | 1.074" |
| Inside Dimensions | 13/16" |
| Outside Dimension | 1-1/16" |
Product Details
| Dash Size | 211 |
| Color | White |
| Durometer | 60A |
| Temperature Range | -15 to 400 () °F |
| Material | Viton |
| Hardness | Soft |
| Package Quantity | 5 |
| Manufacturers Part Number | ZUSAV60211 |
| Grade | Food |
| Brand | USA Sealing |