Chafing Dishes & Fuel
Related Products
Vollrath, New York, New York Cover & Knob, 46283, Mirror Finish, Chrome Designed as a direct replacement for use with your Vollrath 46285 New York, New York 2 gallon cold beverage dispenser, this 46283 replacement cover features a beautiful 18-8 stainless steel mirror-finish and eye-catching chrome knob handle, perfect for keeping your beverages covered during use.
Vollrath, Intrigue Square 6 Quart Induction Chafer, 46134, W/ Stainless Steel Food Pan, Glass Top Features: Glass top version allows viewing of food without opening chafer - maintaining food quality Mirror-finished 18-8 stainless steel food pan constructed for durability and easy cleaning Low profile design keeps food lower to countertop surface for easier self-serve applications Mirror finished 18-0 stainless steel water pan for use with induction heaters and easy cleaning Removable cover with baffle, slow-moving hinge design holds cover in closed, 45° or 90° position ...
Chafing Fuel Can, Twist Cap Wick, 4 Hour Burn , 5 oz. Features: Chafing fuel cans ensure safety by remaining cool to the touch even when lit
Carlisle DuraPan™ One-Half Long Size Solid Cover, 20-1/2" x 6-3/8", 60700HLC Features: 18-8 Stainless Steel Pans Will Not Jam Together During Storage Double Reinforced Corners And Unique Impact Resistant Edge Design Help Pans Hold Shape Even Under The Toughest Conditions Maintain A Tight Seal For Better Temperature Retention Full Shoulder Around Pan Prevents Jamming During Storage; Tapered Pans Fit Standard Food Pan Templates And Will Stack Or Nest With Most Other Leading Brands For Convenient Storage Spoonable Bottom Maximizes Serving Yield And Makes Pans Easy To Clean Durapans Are ...
Chafing Fuel Can, Twist Cap Wick, 6 Hour Burn , 8oz. They provide a reliable burn time with a maximum temperature of 170° F. Features: Chafing fuel cans ensure safety by remaining cool to the touch even when lit