Bimba-Mead Soft Start Valve MGV400-15-T-24VDC, 1/2" NPT, Bracket, 24VDC
Write a Review
|
Questions & Answers (0)
Product Description
MGV300-15 Soft-start valve with 1/2 in NPT Inlet and Exhaust ports, 24VDC solenoid, used to allow air into the pneumatic circuit slowly for safety. Adjustable start speed. Mounting bracket included.
PRICE
$349.95
1
1
Ships in 36 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-5/32 in |
| Width | 4-23/32 in |
| Height | 5-39/64 in |
| Port Size | 1/2 NPT in |
Product Details
| Insulation Material | Class B |
| Acting Type | Solenoid Control |
| Power Connection | DIN or Grommet |
| Proof Pressure | 215 PSI psi |
| Pressure | 130 psi |
| Power Consumption | 3.0 W W |
| Temperature Range | 41 to 140 °F |
| Fluid | Air |
| Voltage Range | -15%∼10% V |
| Voltage | 24VDC V |
| Manufacturers Part Number | MGV400-15-T-24VDC |
| Brand | Bimba-Mead |