TMX Soft Top Jaws For Scroll/Independent Chuck, 16" HD
Write a Review
|
Questions & Answers (0)
Product Description
American Tongue and Groove Jaw System, Soft Top Jaw for 16in 2-Jaw Scroll Chuck, 1 piece HD TMX by Toolmex Made in Europe
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Chuck Size | 16 in |
Product Details
| Type | Jaw Chuck |
| Number of Pieces | 1 |
| Country of Origin | Europe |
| Manufacturers Part Number | 3-884-216P |
| Chuck Type | Scroll/Independent |
| Brand | TMX |