SolarGuard Storage Master Building - 14'W x 14'H x 36'L Gray
Write a Review
|
Questions & Answers (0)
Product Description
SolarGuard Storage Master Building - 14'W x 14'H x 36'L Grey
deal for Boats, RVs,Trucks, Tractors, Automotive Repair, Short and Long Term Storage. Frame is Allied Gatorshield structural steel tubing.4' rafter spacing. 12.5 oz., 24 mil premium cover comes with a 15 year warranty.One solid end and one end with a double-zippered door with our exclusive Roll-Up door Assembly.
deal for Boats, RVs,Trucks, Tractors, Automotive Repair, Short and Long Term Storage. Frame is Allied Gatorshield structural steel tubing.4' rafter spacing. 12.5 oz., 24 mil premium cover comes with a 15 year warranty.One solid end and one end with a double-zippered door with our exclusive Roll-Up door Assembly.
PRICE
$13,069.00
1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 ft |
| Width | 14 ft |
| Height | 14 ft |
| Weight | 1221 lbs |
| Opening (W x H) | 10' x 11' 3-3/8" |
| Rafter Spacing | 4' |
| Peak Height | 14' |
| Skylight Dimension | 6' x 36' |
| Material Weight | 12.5 |
Product Details
| Assembly Required | Yes |
| Type | Storage Building |
| Color | Gray |
| Canopy Style | One Solid End, One Zippered Roll-Up End |
| Style | Round |
| Country of Origin | United States |
| Capacity | 7056 ft³ |
| Material | Polyethylene |
| Package Quantity | 1 |
| Frame Material | 1-11/16" OD Steel Pipe |
| Manufacturers Part Number | PB00520R4G |
| Brand | ClearSpan |