Econoline Storage Building 20'W x 12'H x 30'L Green Freestanding
Write a Review
|
Questions & Answers (0)
Product Description
Protect your valuable investments. Ideal protection from wind, rain, snow and sun. Freestanding style. Please note that height listed is actual height of building. Frames are manufactured from our 14 gauge Allied Gatorshield structural steel tubing. 10 oz 22 mil green premium polyethylene rip-stop covers have a 7 year warranty. Rafter spacing is 5'. For added strength and durability, particularly in heavy snow areas, we recommend adding one of our rafter kits, sold separately. Custom end panel kits are available both with and without zippered doors. Includes heavy duty mounting feet.
PRICE
$7,639.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Width | 20 ft |
| Height | 12 ft |
| Weight | 806 lbs |
| Rafter Spacing | 5' |
| Peak Height | 12' |
| Material Weight | 10 |
| Canopy Material Thickness | 22 mil |
Product Details
| Assembly Required | Yes |
| Type | Storage Building |
| Color | Green |
| Style | Freestanding |
| Country of Origin | United States |
| Capacity | 7200 ft³ |
| Material | Polyethylene |
| Package Quantity | 1 |
| Frame Material | 1.66" Steel Pipe |
| Manufacturers Part Number | 108296FN |
| Brand | ClearSpan |