x

Take 15% off your entire order!

Offer applied at checkout

Quick Cable 169136-025 Solderless Disconnect Adapter Female/Dual Male, 0.250 Stud, 25 Pcs

Quick Cable 169136-025 Solderless Disconnect Adapter Female/Dual Male, 0.250 Stud, 25 Pcs

Item #: WBB1150498

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.11 up to 11% OFF

Minimum Quantity: 10

Price: $4.55

Save $0.23 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 169136-025 Solderless Disconnect Adapter Female/Dual Male, 0.250 Stud, 25 Pcs

Features:
  • Long Drive 6 Gauge Golf Cart Cables
  • These quality cables are OEM replacements featuring 100% copper wire for dependable operation
  • Zinc plated thimble end resists corrosion
  • High volume service shops don't have to compromise these cables combine affordability and better materials to give you reliable long term perfomance

  • BRAND Quick Cable
  • MANUFACTURERS PART NUMBER 169136-025
  • CONSTRUCTION Tin Plated Annealed Copper
  • TYPE Female/Dual Male
  • DESCRIPTION Solderless Disconnect Adapter
  • PACKAGE QUANTITY 25 PCS/Bag
  • STUD/TAB SIZE 0.250
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 169136-025 Solderless Disconnect Adapter Female/Dual Male, 0.250 Stud, 25 Pcs

Quick Cable 169136-025 Solderless Disconnect Adapter Female/Dual Male, 0.250 Stud, 25 Pcs

Item #: WBB1150498

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant