x

Take 15% off your entire order!

Offer applied at checkout

Quick Cable 169138-100 Solderless Disconnect Adapter Male #10 Stud /Male, 0.250 Stud, 100 Pcs

Quick Cable 169138-100 Solderless Disconnect Adapter Male #10 Stud /Male, 0.250 Stud, 100 Pcs

Item #: WBB1150620

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$16.36 up to 16% OFF

Minimum Quantity: 3

Price: $13.75

Save $0.69 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 169138-100 Solderless Disconnect Adapter Male #10 Stud /Male, 0.250 Stud, 100 Pcs

Features:
  • UL QuickFlex Tinned Welding Cable
  • Abrasion, salt, and chemical resistant insulation
  • Temperature rated 25°F (12°C), excellent flame resistance
  • Meets UL3284 & CSA CL1254 specifications
  • Meets AWG specifications
  • Fine stranded copper conductor, tin plated, for maximum conductivity, flexibility, and corrosion resistance

  • BRAND Quick Cable
  • MANUFACTURERS PART NUMBER 169138-100
  • CONSTRUCTION Tin Plated Annealed Copper
  • DESCRIPTION Solderless Disconnect Adapter
  • TYPE Male
  • PACKAGE QUANTITY 100 PCS/Bag
  • STUD/TAB SIZE 0.250/#10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 169137-100 Solderless Disconnect Adapter Male #10 Stud, 0.250 Stud, 100 Pcs

Item #: B1150566

Not Yet Rated

Usually ships in 4 to 7 days

$9.10

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 169138-100 Solderless Disconnect Adapter Male #10 Stud /Male, 0.250 Stud, 100 Pcs

Quick Cable 169138-100 Solderless Disconnect Adapter Male #10 Stud /Male, 0.250 Stud, 100 Pcs

Item #: WBB1150620

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant